Menu Search
COMMANDER #BC1110R

Steel Utility Box Extension Ring

SKU # 62253841509
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Utility Box Extension Ring
Material: Steel
Number of Gangs: 1
Height: 4 in.
Width: 2-3/8 in.
Depth: 1-7/8 in.
Capacity - cu-in: 16.5
Knockouts/​Sides-Ends: (6)1/2 (2)1/2

Utility Outlet Box Surface Covers: Type - Utility Box Extension Ring; Material - Steel; Number of Gangs - 1; Height in inch - 4; Width in inch - 2-3/8; Depth in inch - 1-7/8; Capacity - cu-in - 16.5; Knockouts/Sides-Ends - (6)1/2 (2)1/2