Menu Search
ABB INSTALLATION PRODUCTS #756BLR

Thomas and BettsĀ® Connector, Elbow, Deadbreak, 35kV, Test Point

SKU # 78378666140 Manufacturer Series: Deadbreak 600
Type: Deadbreak Elbow
Voltage Class: 35kV
Amps: 600A
Testing: Test Point

Utility UD Elbows: Type - Deadbreak Elbow; Voltage Class - 35kV; Amps - 600; Testing - Test Point; Manufacturer Series - 600 Deadbreak