Menu Search
ABB INSTALLATION PRODUCTS #AR586

Anchor Rod, Double Thimble, 5/8 in. OD x 6 ft L Rod

SKU # 62487102409

Compare

Maximum number of products selected.
Rod Type: Threaded Anchor
Eye Type: Double Thimble
Rod Outside Diameter: 5/8 in.
Rod Length - ft: 6 ft.

Anchor Rods: Rod Type - Threaded Anchor; Eye Type - Double Thimble; Rod OD - in - 5/8; Rod Length - ft - 6