Specifications
Kit Type:
Service Entrance Mast
Entrance Cap:
1-1/4 in., MM104
Spool Rack:
Light Duty, MM101
Roof Flange:
Flange w/Steel Collar, MM503
Straps/Clamps:
(3) Clamps w/Bolt & Washer, MM400
Coupler:
(1) 1-1/4 in. Male Reducer, MM140M
Area Listings:
ON
Description
Mast Kits: Kit Type - Service Entrance Mast; Entrance Cap - 1-1/4 in, MM104; Spool Rack - Light Duty, MM101; Roof Flange - Flange w/Steel Collar, MM503; Straps/Clamps - (3) Clamps w/Bolt & Washer, MM400; Coupler - (1) 1-1/4" Male Reducer, MM140M; Area Listings - ON