Menu Search
Electrical and Power Distribution Transformers Control Transformers Transformer, Industrial Control; 208/416V Primary

HAMMOND POWER SOLUTIONS

Transformer, Industrial Control; 208/416V Primary

(7 Product Options) Manufacturer Series: PH Series
  • Type: Industrial Control Transformer
  • Enclosure Construction Style: Encapsulated
  • Volts, Primary: 208/416V
  • Volts, Secondary: 120/240V
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 208/416V
Volts, Secondary: 120/240V
Frequency Rating: 50/60 Hz
Terminal Type: Screw, Standard
Fusing: 4 Fuse Clips