Menu Search
HAMMOND POWER SOLUTIONS #SP150QR

Spartan Transformer, Industrial Control; 240/480V Primary; 150 VA

SKU # 80342309889 Manufacturer Series: HPS Spartan
RoHS Compliant
VA Rating: 150 VA
Size: HxWxD: 2.85 x 2.99 x 4.29 in.
Terminal Type: Screw
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 240/480V
Volts, Secondary: 12/24V
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C

Additional Info: Bolted Core Construction