Menu Search
HAMMOND POWER SOLUTIONS #SP350QR

Spartan Transformer, Industrial Control; 240/480V Primary; 350 VA

SKU # 80342309891 Manufacturer Series: HPS Spartan
RoHS Compliant
View more versions of this product
VA Rating: 350 VA
Size: HxWxD: 3.4 x 3.78 x 4.69 in.
Terminal Type: Screw
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 240/480V
Volts, Secondary: 12/24V
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C

Additional Info: Bolted Core Construction