Menu Search
Electrical and Power Distribution Transformers Control Transformers Spartan Transformer, Industrial Control; 240/480V Primary

HAMMOND POWER SOLUTIONS

Spartan Transformer, Industrial Control; 240/480V Primary

(6 Product Options) Manufacturer Series: HPS Spartan
  • Type: Industrial Control Transformer
  • Enclosure Construction Style: Open
  • Volts, Primary: 240/480V
  • Volts, Secondary: 12/24V
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 240/480V
Volts, Secondary: 12/24V
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C