The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
TRANSFAB MAGNETIC SOLUTIONS #DO0350NH

Transformer, Industrial Control; 208/416V Primary; 350 VA

SKU # 84570230080 Manufacturer Series: DO Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
VA Rating: 350 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Terminal Type: Screw
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 208/416V
Volts, Secondary: 120/240V