You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #V201KRCJ

Non-Reversing Vacuum Break Special Purpose 1500V AC

SKU # 78667886102 Manufacturer Series: V200
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Non-Reversing Vacuum Break
Rating - Volts: Special Purpose 1500V AC
UL Cont. Amps: 160
Poles: 3
Coil Voltage: 110/120V AC
Enclosure Type: Open
Auxiliary Contacts: (1) NC