Menu Search
EATON #V201K5CJZ1

Non-Reversing Vacuum Contactor, 110/120 VAC Coil, 200V

SKU # 78667886081
Contactor Type: Non-Reversing Vacuum Contactor
Rating - Volts: 200V
Size: NEMA Size 5
UL Cont. Amps: 270A
Poles: 3P
Coil Voltage: 110/120 VAC

Vacuum contactors and starters were designed for starting and controlling threephase, 50/60 Hz, AC motors. Each contact is enclosed in a vacuum bottle to reduce and contain contact arcing. This design offers excellent performance for plugging and jogging applications.