You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #V200M4CJC

Starter, Vaccum Break Non-Reversing; 120V AC; 135A

SKU # 78667886077 Manufacturer Series: V200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Vaccum Break Non-Reversing
Rating - Volts: NEMA 600V AC
Size: NEMA Size 4
UL Cont. Amps - enclosed: 135
Phase: 3
Coil Voltage: 120V AC
Enclosure Type: Open
Overload Relay: Interchangeable Heater
Motor FLA: Refer to Heater
Auxiliary Contacts: (1) NC