Menu Search
EATON #V200M4CJCD

Starter, Vaccum Break Non-Reversing; 120V AC; 135A

SKU # 78667868974 Manufacturer Series: V200
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Vaccum Break Non-Reversing
Rating - Volts: NEMA 600V AC
Size: NEMA Size 4
UL Cont. Amps - enclosed: 135
Phase: 3
Coil Voltage: 120V AC
Enclosure Type: Open
Overload Relay: Type A, Ambient compensated
Motor FLA: Refer to Heater
Auxiliary Contacts: (1) NC