You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MILWAUKEE #0880-20

Wet/Dry Vacuum 2.0 gal

SKU # 04524215043 Manufacturer Series: M18
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wet/Dry Vacuum
Capacity: 2 gal.
Hose Diameter: 1.25 in.
Hose Length: 5 ft.
Weight: 9.4 lb.
Tools Included: (2) Nozzles - Utility & Crevice, Filter Assembly. 18V Battery Pack and Charger sold separately
Dimensions: 11.5 x 19 x 8.5 in.
Color: Red and Black

Vacuum Cleaners, Tank Style: Type - Wet/Dry Vacuum; Capacity - 2.0 gal; Hose Diameter - 1.25 in; Hose Length - 5.00 ft; Weight - 9.4 lb; Tools Included - (2) Nozzles - Utility & Crevice, Filter Assembly. 18V Battery Pack and Charger sold separately; Size - Dimensions - 11.5 x 19.0 x 8.5"; Color - Red & Black; Manufacturer Series - M18