Menu Search

BROAN #V111W

Central Vacuum System Inlet Faceplate White Plastic

SKU: 05532172075
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Central Vacuum System Inlet Faceplate
Material: Plastic
Finish: White
Description
Vacuum System Installation Accessories: Type - Central Vacuum System Inlet Faceplate; Material - Plastic; Finish - White; Additional Information - Automatic
Additional Info: Automatic