Menu Search
BROAN #V126

Central Vacuum System Tee PVC Short

SKU # 05532172032
Type: Central Vacuum System Tee
Style: Short
Size: Dia.: 2 in.
Material: PVC

Vacuum System Installation Accessories: Type - Central Vacuum System Tee; Style - Short; Size - 2 in. Dia; Material - PVC