The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
BROAN #V125

Central Vacuum System Y Elbow PVC

SKU # 05532172031
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Central Vacuum System Y Elbow
Size: Dia.: 2 in.
Material: PVC

Vacuum System Installation Accessories: Type - Central Vacuum System Y Elbow; Size - 2 in. Dia; Material - PVC; Additional Information - Angle: 90 Degree

Additional Info: Angle: 90 Degree