Menu Search
EATON CROUSE-HINDS SERIES #VMVS150/TT-LX-IR

ChampĀ® Ballast Assembly, HPS 150W 55V

SKU # 78227498973 Manufacturer Series: VMV
Type: Ballast Assembly
Lamp Type: HPS
Watts: 150W
Voltage: 55V
Globe: Glass
Mounting: Pendant
Material: Aluminum

Vaporproof Light Fixture Ballast Assemblies: Type - Ballast Assembly; Lamp Type - HPS; Watts - 150; Voltage - 55V; Globe - Glass; Mounting - Pendant; Material - Aluminum; Additional Information - Finish: Epoxy Powder Coat; Manufacturer Series - Champ VMV

Additional Info: Finish: Epoxy Powder Coat