Menu Search
EATON CROUSE-HINDS SERIES #VMVM100/TT

Ballast Housing, Metal Halide, 100W

SKU # 78227420925 Manufacturer Series: VMV
Type: Fixture Ballast Body
Lamp Type: Metal Halide
Watts: 100W

Vaporproof Light Fixture Ballast Assemblies: Type - Fixture Ballast Body; Lamp Type - Metal Halide; Watts - 100; Manufacturer Series - VMV