Menu Search
EATON CROUSE-HINDS SERIES #EVLS4150/TT

Hazard-Gard Explosion-Proof Ballast Body, HPS 150W Tri-Tap 120,277,347V

SKU # 66227605704 Manufacturer Series: EVLS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Ballast Body
Lamp Type: HPS
Watts: 150W
Voltage: Triple-Tap, 120/277/347V
Globe: Glass
Mounting: Hood
Explosion Proof Certified: Yes

Vaporproof Light Fixture Ballast Assemblies: Type - Explosion-Proof Ballast Body; Lamp Type - HPS; Watts - 150; Voltage - Tri-Tap 120,277,347V; Globe - Glass; Mounting - Hood; Explosion Proof Certified - Yes; Additional Information - Lamp Type: Medium Base; Manufacturer Series - Hazard-Gard EVLS

Additional Info: Lamp Type: Medium Base