Menu Search
EATON CROUSE-HINDS SERIES #EVLS9170/TT

Hazard-Gard Explosion-Proof Ballast Body, Metal Halide 175W Tri-Tap 120,277,347V

SKU # 66227605709 Manufacturer Series: EVLS
Type: Explosion-Proof Ballast Body
Lamp Type: Metal Halide
Watts: 175W
Voltage: Triple-Tap, 120/277/347V
Globe: Glass
Mounting: Hood
Explosion Proof Certified: Yes

Vaporproof Light Fixture Ballast Assemblies: Type - Explosion-Proof Ballast Body; Lamp Type - Metal Halide; Watts - 175; Voltage - Tri-Tap 120,277,347V; Globe - Glass; Mounting - Hood; Explosion Proof Certified - Yes; Additional Information - Lamp Type: Medium Base; Manufacturer Series - Hazard-Gard EVLS

Additional Info: Lamp Type: Medium Base