Menu Search
EATON CROUSE-HINDS SERIES #VMVS100TT

ChampĀ® Fixture Ballast Body, HPS 100W Tri-Tap 120,277,347V

SKU # 78227420932 Manufacturer Series: VMV
Type: Fixture Ballast Body
Lamp Type: HPS
Watts: 100W
Voltage: Tri-Tap 120
Explosion Proof Certified: No

Vaporproof Light Fixture Ballast Assemblies: Type - Fixture Ballast Body; Lamp Type - HPS; Watts - 100; Voltage - Tri-Tap 120,277,347V; Explosion Proof Certified - No; Additional Information - Ballast Housing for Globes and Compact Refractors (G241, G245); Manufacturer Series - Champ VMV

Additional Info: Ballast Housing for Globes and Compact Refractors (G241, G245)