Menu Search
EATON CROUSE-HINDS SERIES #VMVS250/TT

ChampĀ® Fixture Ballast Body, HPS 250W Tri-Tap 120,277,347V

SKU # 78227420936 Manufacturer Series: VMV
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixture Ballast Body
Lamp Type: HPS
Watts: 250W
Voltage: Triple-Tap, 120/277/347V
Explosion Proof Certified: No

Vaporproof Light Fixture Ballast Assemblies: Type - Fixture Ballast Body; Lamp Type - HPS; Watts - 250; Voltage - Tri-Tap 120,277,347V; Explosion Proof Certified - No; Additional Information - Ballast Housing for Globes and Refractors (G303, GR302, GR305, GRD4); Manufacturer Series - Champ VMV

Additional Info: Ballast Housing for Globes and Refractors (G303, GR302, GR305, GRD4)