Menu Search
Vaporproof Light Fixture Ballast Assemblies Fixture Ballast Body, HPS 70W Tri-Tap 120,277,347V

EATON CROUSE-HINDS SERIES #VMVS070/TT

ChampĀ® Fixture Ballast Body, HPS 70W Tri-Tap 120,277,347V

SKU #78227420930
Manufacturer Series: VMV
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fixture Ballast Body
Lamp Type: HPS
Watts: 70W
Voltage: Triple-Tap, 120/277/347V
Explosion Proof Certified: No

Vaporproof Light Fixture Ballast Assemblies: Type - Fixture Ballast Body; Lamp Type - HPS; Watts - 70; Voltage - Tri-Tap 120,277,347V; Explosion Proof Certified - No; Additional Information - Ballast Housing for Globes and Compact Refractors (G241, G245); Manufacturer Series - Champ VMV

Additional Info: Ballast Housing for Globes and Compact Refractors (G241, G245)