Menu Search
EATON CROUSE-HINDS SERIES #EVSW2

Hazard-Gard Module, Wall Mounting, (4) 3/4 in. Hub, Aluminum

SKU # 66227602970 Manufacturer Series: EVLS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Ballast Body Mounting
Mounting: Wall
Number of Hubs: 4
Hub Size: 3/4 in.
Material: Aluminum
Explosion Proof Certified: Yes

Vaporproof Light Fixture Ballast Assemblies: Type - Explosion-Proof Ballast Body Mounting; Mounting - Wall; Number of Hubs - 4; Hub Size - in - 3/4; Material - Aluminum; Explosion Proof Certified - Yes; Manufacturer Series - Hazard-Gard EVLS