Menu Search
EATON CROUSE-HINDS SERIES #G58

Vaporgard Vapor-Proof Fixture Globe Amber Glass

SKU # 78227443150
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vapor-Proof Fixture Globe
Shape: Cylindrical
Material: Glass
Color: Amber
Lamp Watts: 150W
Lamp Size: A21