Menu Search
EATON CROUSE-HINDS SERIES #G54

Vaporgard™ Vapor-Proof Fixture Globe Clear Glass, Heat-Resistant

SKU # 78227443110
Type: Vapor-Proof Fixture Globe
Shape: Cylindrical
Material: Glass, Heat-Resistant
Color: Clear
Lamp Watts: 150W
Lamp Size: A21