Menu Search
EATON CROUSE-HINDS SERIES #VN75

Vapor-Proof Fixture Globe Red Glass

SKU # 78227469750 Manufacturer Series: V Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vapor-Proof Fixture Globe
Shape: Cylindrical
Material: Glass
Color: Red
Lamp Watts: 150W
Lamp Size: A23

Additional Info: Length: 6.75 in.