Menu Search
RAB DESIGN LIGHTING #008507

Vapor-Proof Fixture Globe Clear Glass

SKU # 06118408507 Manufacturer Series: GL
Type: Vapor-Proof Fixture Globe
Shape: Cylindrical
Material: Glass
Color: Clear
Lamp Watts: 100W