Menu Search
RAB LIGHTING #GL200PG

Vapor-Proof Fixture Globe Clear Lexan

SKU # 06118408531 Manufacturer Series: GL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vapor-Proof Fixture Globe
Shape: Cylindrical, Flat Bottom
Material: Lexan
Color: Clear
Lamp Watts: 150W

Vaporproof Light Fixture Globes (Incandescent): Type - Vapor-Proof Fixture Globe; Shape - Cylindrical, Flat Bottom; Material - Lexan; Color - Clear; Lamp Watts - 150W; Manufacturer Series - GL