Menu Search
RAB DESIGN LIGHTING #RGL100R

Vapor-Proof Fixture Globe Red Glass

SKU # 06118494206 Manufacturer Series: RGL
Type: Vapor-Proof Fixture Globe
Shape: Cylindrical
Material: Glass
Color: Red
Lamp Watts: 100W

Globes: Type - Vapor-Proof Fixture Globe; Shape - Cylindrical; Material - Glass; Color - Red; Lamp Watts - 100W; Manufacturer Series - RGL