Menu Search
RAB DESIGN LIGHTING #017495

Vapor-Proof Fixture Globe White Glass

SKU # 06118417495 Manufacturer Series: GL
Type: Vapor-Proof Fixture Globe
Shape: Cylindrical, Flat Bottom
Material: Glass
Color: White
Lamp Watts: 100W

Vaporproof Light Fixture Globes (Incandescent): Type - Vapor-Proof Fixture Globe; Shape - Cylindrical, Flat Bottom; Material - Glass; Color - White; Lamp Watts - 100W; Manufacturer Series - GL