Menu Search
HUBBELL #MBG

Certilite® Vaporproof Fixture Globe 50-150

SKU # 78393699243 Manufacturer Series: MB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vaporproof Fixture Globe
Lamp Watts: 50-150W
Shape: Cylindrical
Material: Glass, Heat-Resistant
Color: Clear
Fixture Type: MB Series
Explosion Proof Certified: No

Globes: Type - Vaporproof Fixture Globe; Lamp Watts - 50-150; Shape - Cylindrical; Material - Glass, Heat-Resistant; Color - Clear; Fixture Type - MB Series; Explosion Proof Certified - No; Manufacturer Series - Certilite® MB