Menu Search
SIGNIFY #LF4WGW-

Wire Guard, 4 ft Length

SKU # 62225298996
Type: Explosion-Proof Wire Guard
Length: 4 ft.

Vaporproof Light Fixture Guards: Type - Explosion-Proof Wire Guard; Length - 4 ft; Additional Information - Color: White

Additional Info: Color: White