Menu Search

HUBBELL #MBAG

Certilite® Vaporproof Globe Guard 50-250

SKU: 78393699238
Manufacturer Series: MB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Specifications
Type: Vapor-Proof Globe Guard
Watts: 50-250W
Material: Aluminum
Description
Guards: Type - Vaporproof Globe Guard; Watts - 50-250; Material - Aluminum; Manufacturer Series - Certilite® MB