Menu Search
APPLETON #KPWB75

Mercmaster III Fixture Mounting Hood Wall

SKU # 78138154843
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixture Mounting Hood
Mounting: Wall
Hub Quantity: 5
Hub Size: 3/4 in.
Material: Aluminum
Explosion Proof Certified: No