Menu Search
APPLETON #KPS150

Mounting Hood, 25 deg Stanchion, (1) 1-1/2 in. Hub

SKU # 78138154847
Type: Mounting Hood
Mounting: 25 deg Stanchion
Hub Quantity: 1
Hub Size: 1-1/2 in.
Material: Aluminum
Explosion Proof Certified: Yes
Lamp Base: Medium

APP KPS150 1-1/2-HUB-STANCHION