You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #VLHR

Vaporgard Fixture Adpater Cover Wall or Ceiling Mounting Module

SKU # 66227622486
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixture Adpater Cover
Mounting: Wall or Ceiling Mounting Module
Material: Aluminum
Explosion Proof Certified: No

Vaporproof Light Fixture Mounting Hoods: Type - Fixture Adpater Cover; Mounting - Wall or Ceiling Mounting Module; Material - Aluminum; Explosion Proof Certified - No; Additional Information - Application: V2L, NV2L, P2L LED Housings; Manufacturer Series - Vaporgard

Additional Info: Application: V2L, NV2L, P2L LED Housings