Menu Search
EATON CROUSE-HINDS SERIES #EVMJ4

Hazard-Gard Fixture Mounting Bracket Stanchion

SKU # 78227443783 Manufacturer Series: EVLS
Type: Fixture Mounting Bracket
Mounting: Stanchion
Hub Quantity: 1
Hub Size: 1-1/4 in.
Explosion Proof Certified: Yes

Vaporproof Light Fixture Mounting Hoods: Type - Fixture Mounting Bracket; Mounting - Stanchion; Hub Quantity - 1; Hub Size - in - 1-1/4; Explosion Proof Certified - Yes; Manufacturer Series - EVLS HazardGard