Menu Search
EATON CROUSE-HINDS SERIES #VLA2

Vaporgard Fixture Mounting Cover Pendant

SKU # 66227622528
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixture Mounting Cover
Mounting: Pendant
Hub Quantity: 1
Hub Size: 3/4 in.
Material: Aluminum
Explosion Proof Certified: No

Additional Info: Application: V2L, NV2L, P2L LED Housings