Menu Search
EATON CROUSE-HINDS SERIES #CM2

ChampĀ® Fixture Mounting Hood Ceiling

SKU # 78227417262 Manufacturer Series: VMV
Type: Fixture Mounting Hood
Mounting: Ceiling
Hub Quantity: 5
Hub Size: 3/4 in.
Material: Aluminum
Explosion Proof Certified: No