Menu Search
EATON CROUSE-HINDS SERIES #TWM2

ChampĀ® Fixture Mounting Hood Wall

SKU # 78227463300
Type: Fixture Mounting Hood
Mounting: Wall
Hub Quantity: 5
Hub Size: 3/4 in.
Material: Aluminum
Explosion Proof Certified: No

Vaporproof Light Fixture Mounting Hoods: Type - Fixture Mounting Hood; Mounting - Wall; Hub Quantity - 5; Hub Size - in - 3/4; Material - Aluminum; Explosion Proof Certified - No; Manufacturer Series - Champ