Menu Search

EATON CROUSE-HINDS SERIES #RA739

Explosion-Proof Incandescent Fixture Reflector Angle 30-Deg Dome

SKU: 78227489924
Manufacturer Series: EV
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Explosion-Proof Incandescent Fixture Reflector
Position: Angle 30 Degree Dome
Material: Fiber-Reinforced Polyester
Diameter: 16 in.
Max Lamp: 500PS40
Explosion Proof Certified: Yes
Description
Vaporproof Light Fixture Reflectors: Type - Explosion-Proof Incandescent Fixture Reflector; Position - Angle 30-Deg Dome; Material - Fiber-Reinforced Polyester; Diameter - in - 16.00; Max Lamp - 500PS40; Explosion Proof Certified - Yes; Manufacturer Series - EV