Menu Search
EATON CROUSE-HINDS SERIES #RD636

Explosion-Proof Incandescent Fixture Reflector Vertical Dome

SKU # 78227489927 Manufacturer Series: EV
Type: Explosion-Proof Incandescent Fixture Reflector
Position: Vertical Dome
Material: Fiber-Reinforced Polyester
Diameter: 12 in.
Max Lamp: 300PS25
Explosion Proof Certified: Yes