Menu Search
AIMLITE #VP4T8332

Vapor-Proof Fixture Polycarbonate

SKU # 87404698989
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Vapor-Proof Fixture
Housing Material: Polycarbonate
Mounting: Surface Wall, Ceiling Mount
Max Watts: 32W
Lamp Type: (3) T8
Globe: Polycarbonate Lens
Voltage: 120V

Vaporproof Light Fixtures (Fluorescent): Fixture Type - Vapor-Proof Fixture; Housing Material - Polycarbonate; Mounting - Surface Wall, Ceiling Mount; Max. Watts - 32W; Lamp Type - (3) T8; Globe - Polycarbonate Lens; Voltage - 120V