Menu Search
COOPER LIGHTING SOLUTIONS #VT3232DR347VEB81WLM4-U

Vapor-Proof Fixture, 32T8 Lamp, 32W, 347V, Fiberglass, Surface Mounting

SKU # 62396159122 Manufacturer Series: VT3
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Vapor-Proof Fixture
Housing Material: Fiberglass
Mounting: Surface
Max Watts: 32W
Lamp Type: 32T8
Voltage: 347V

Vaporproof Light Fixtures (Fluorescent): Fixture Type - Vapor-Proof Fixture; Housing Material - Fiberglass; Mounting - Surface ; Max. Watts - 32W; Lamp Type - 32T8; Voltage - 347V; Additional Information - Internal Prismatic Lens, Specular Reflector; Manufacturer Series - VT3

Additional Info: Internal Prismatic Lens, Specular Reflector