Menu Search
COOPER LIGHTING SOLUTIONS #VT3-254T5DR-UNV-EHT1-WL-U

Vapor-Proof Fixture, 54T5HO Lamp, 54W, 120-277V, Fiberglass

SKU # 62396187589 Manufacturer Series: VT3
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Vapor-Proof Fixture
Housing Material: Fiberglass
Mounting: Surface
Max Watts: 54W
Lamp Type: 54T5HO
Voltage: 120-277V

Vaporproof Light Fixtures (Fluorescent): Fixture Type - Vapor-Proof Fixture; Housing Material - Fiberglass; Mounting - Surface ; Max. Watts - 54W; Lamp Type - 54T5HO; Voltage - 120-277V; Additional Information - Internal Prismatic Lens; Manufacturer Series - VT3

Additional Info: Internal Prismatic Lens