Menu Search

EATON LIGHTING #VT4-654T5MDR-UNV-EHT2-WL-U

Vapor-Proof Fixture, 54T5HO Lamp, 54W, 120-277V, Fiberglass

SKU: 08008352143
Manufacturer Series: VT4
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fixture Type: Vapor-Proof Fixture
Housing Material: Fiberglass
Mounting: Suspended
Max Watts: 54W
Lamp Type: 54T5HO
Voltage: 120-277V
Description
Vaporproof Light Fixtures (Fluorescent): Fixture Type - Vapor-Proof Fixture; Housing Material - Fiberglass; Mounting - Suspended; Max. Watts - 54W; Lamp Type - 54T5HO; Voltage - 120-277V; Additional Information - Medium Beam Distribution, Clear Acrylic High Impact Lens; Manufacturer Series - VT4
Additional Info: Medium Beam Distribution, Clear Acrylic High Impact Lens