(0)

EATON LIGHTING #VT4-654T5-M-DR-UNC-EBT2-WL-U

Vapor-Proof Fixture Fiberglass

SKU: 80083521371
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fixture Type: Vapor-Proof Fixture
Housing Material: Fiberglass
Mounting: Suspended
Max Watts: 54W
Lamp Type: 54T5HO
Voltage: 347-480V
Manufacturer Series: VT4
Description
Vaporproof Light Fixtures (Fluorescent): Fixture Type - Vapor-Proof Fixture; Housing Material - Fiberglass; Mounting - Suspended; Max. Watts - 54W; Lamp Type - 54T5HO; Voltage - 347-480V; Additional Information - Medium Beam Distribution, Clear Acrylic High Impact Lens; Manufacturer Series - VT4
Additional Info: Medium Beam Distribution, Clear Acrylic High Impact Lens