Menu Search
EMERGI-LITE #IPE8

Vapor-Proof Fixture Polycarbonate

SKU # 78268331894 Manufacturer Series: IPE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Vapor-Proof Fixture
Housing Material: Polycarbonate
Max Watts: 32W
Lamp Type: (2) 32T8
Voltage: 120-277V AC

Vaporproof Light Fixtures (Fluorescent): Fixture Type - Vapor-Proof Fixture; Housing Material - Polycarbonate; Max. Watts - 32W; Lamp Type - (2) 32T8; Voltage - 120-277VAC; Manufacturer Series - IPE